Add More Items
View All Quick Selects
Below you can add an image for 'steel conduit' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1-1/4" Steel Flexible Conduit PCS
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$271.38
Per 100 Feet
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$752.13
Per 1,000 Feet
1-1/2" Steel Flexible Conduit PCS
$520.52
Galflexâ® Type RWS Reduced Wall Steel Flexible Metal Conduit
$1,255.93
Emt Compression Coupling, 3/4 In Trade Size, 6000S Model, Zinc Plated, 1.50 In Length, 1.38 In Diameter, 25.00 LB
$282.85
Per 100
$732.90
Hanger, Conduit, Steel, Bolt & Nut, Trade Size 3
$163.28
3 Conduit
$4,844.70
Locknut, Conduit, Steel, Size 3/8 Inch
$50.83
Emt Set Screw Coupling, 1.5 In Trade Size, Zinc Electro-Plated, 3-3/4 In Length, 1-15/16 In Diameter
$221.28
$112.98
$83.74
$2,090.55
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1 In Length, Zinc Phosphate, 0.07 LB
$331.29
Ul Reduced Wall Steel Type RW FSC, 5500 Series, Reduced Wall Steel Flexible Conduit. Hot Dipped Galvanized Low Carbon Steel. Interlocking Design. 1 Inch Diameter, 300 Foot Reel
$205.79
Emt Compression Coupling, 1 In Trade Size, Zinc Electro-Plated, 2-11/32 In Length, 1-17/32 In Diameter, 0.304 LB/Ea
$131.50
Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1", Steel, Non-Insulated
$6.08
Each
3/4IN RGD Coupl Gal
$287.75
Hanger, 1 In Trade Size, Galvanized, Vertical and Horizontal Connection Orientation, 7.13 LB/100
$132.70
$2,466.50
20
Popularity
Default